Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Farm Duty Mtr, Cap Start, TEAO, 3hp, 3450rpm

MARATHON MOTORS| Zoro #: G1405381| Mfr #: 5KCR49ZN8061T

$304.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 230, 240, 115/230, 120/240
RPM Range: 3001-3600
Max. Ambient Temperature: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405381 Mfr #: 5KCR49ZN8061T
Voltage Compatibility: 230, 240, 115/230, 120/240RPM Range: 3001-3600
Max. Ambient Temperature: 40 Degrees CPhase: 1
Motor Thermal Protection: AutoMotor Sub Application: Aeration Fan
Frame: 145TVoltage: 230
Motor Enclosure Design: Totally Enclosed Air-OverHP: 3
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 2-1/4"Hz: 60
Motor Mounting Type: Rigid BaseMotor Application: Farm Duty
Motor Service Factor: 1.00Motor Bearings: Ball
Shaft Dia.: 7/8"Motor Shaft Rotation: CW/CCW
Nameplate RPM: 3450Full Load Amps: 13.2
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Aeration Fan Motor, Capacitor-Start, 3 HP, Nameplate RPM 3450, Voltage 230, 1 Phase, Frame 145T, Totally Enclosed Air-Over, Full Load Amps 13.2, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In.

Reviews