Farm Duty Mtr, Splt Ph, TENV, 1/3hp, 1725rpm

MARATHON MOTORS| Zoro #: G1759432| Mfr #: 5KH39QN9508Y

$157.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Motor Application: Farm Duty
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759432 Mfr #: 5KH39QN9508Y
Motor Design: Split-PhaseMotor Application: Farm Duty
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Shaft Rotation: CW/CCW
Motor Sub Application: AugerHP: 1/3
Shaft Dia.: 1/2"Max. Ambient Temperature: 40 Degrees C
Voltage: 115/230Hz: 60
Nameplate RPM: 1725Item: Auger Drive Motor
Ins. Class: BMotor Shaft Design: Flat
Duty: ContinuousMotor Service Factor: 1.00
RPM Range: 1701-1800Phase: 1
Motor Bearings: BallFrame: 48NY
Shaft Length: 1-13/16"Full Load Amps: 5.3/2.7
Motor Enclosure Design: Totally Enclosed NonventilatedMotor Thermal Protection: Manual
Motor Mounting Type: FaceCountry of Origin (subject to change): Mexico

Description

Auger Drive Motor, Split-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48NY, Totally Enclosed Nonventilated, Full Load Amps 5.3/2.7, 60 Hz, Face Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In.

Reviews