- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Farm Duty Motors
- /
- General Purpose Farm Duty Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 56 Frame
Shop Alternate Products
This Product is Discontinued
Marathon Motors
General Purpose Farm Duty Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 56 Frame (Discontinued)
Mfr # 5KCR49PN0492S
Zoro # G7511953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
- Frame 56
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5KCR49PN0492S
-
Zoro #
G7511953
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 3/8 in |
Length Less Shaft | 9 1/2 in |
Details
Item | General Purpose Farm Duty Motor |
Motor Design | Capacitor-Start/Run |
Phase | Single |
HP | 3/4 |
RPM Range | 1,701-1,800 |
Voltage | 115/208-230V AC |
Frame | 56 |
Motor Service Factor | 1.3 |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Nameplate RPM | 1,725 |
Motor Application | Farm Duty |
Motor Frame Material | Steel |
Motor Mounting Position | All Angle |
Motor Mounting Type | Cradle Base |
Motor Shaft Design | Keyed |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Shaft Rotation | CW/CCW |
Standards | CSA Certified, UL Recognized |
Ins. Class | B |
Capacitor Required | Yes |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Hz | 60 Hz |
Frame Material | Rolled steel |
Item - Farm Duty Motors | General Purpose Farm Duty Motor |
Duty | Continuous |
Full Load Amps | 7/3.8-3.5 A |
Motor Bearings | Ball |
Nominal Efficiency | 75.5 % |
Max. Ambient Temp. | 40 Degrees C |
No. of Speeds | 1 |
Usable @ 200V | No |
Duty Cycle | Continuous |
Usable @ 208V | Yes |
Weight | 30 lb |
RPM @ 50Hz | 1425 rpm |
Application | Comm. Fan Blower |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7/3.8-3.5 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.3, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Cradle Base