- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Farm Duty Motors
- /
- General Purpose Farm Duty Motor, Split-Phase, 1/6 HP, 115V AC, 1,140 Nameplate RPM, 48 Frame
Shop Alternate Products
This Product is Discontinued
Marathon Motors
General Purpose Farm Duty Motor, Split-Phase, 1/6 HP, 115V AC, 1,140 Nameplate RPM, 48 Frame (Discontinued)
Mfr # 5KH35MN132
Zoro # G6216253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/6
- RPM Range 1,101-1,200
- Voltage 115V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5KH35MN132
-
Zoro #
G6216253
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 9/16 in |
Length Less Shaft | 8 1/16 in |
Stud Size | #8-32 |
Details
Item | General Purpose Farm Duty Motor |
Motor Design | Split-Phase |
Phase | Single |
HP | 1/6 |
RPM Range | 1,101-1,200 |
Voltage | 115V AC |
Frame | 48 |
Motor Service Factor | 1 |
Motor Thermal Protection | None |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Nameplate RPM | 1,140 |
Motor Application | Farm Duty |
Motor Frame Material | Steel |
Motor Mounting Position | All Angle |
Motor Mounting Type | Cradle Base |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Shaft Design | Flat |
Motor Shaft Rotation | CW/CCW |
Standards | CSA Certified, UL Recognized |
Finish | Gray |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Hz | 60 Hz |
Frame Material | Rolled steel |
Max. Ambient Temperature | 40 Degrees C |
Ins. Class | B |
Item - Farm Duty Motors | General Purpose Farm Duty Motor |
Duty | Continuous |
Full Load Amps | 3.7 A |
Nominal Efficiency | 50 % |
Motor Efficiency Group | Standard Efficient |
Motor Bearings | Ball |
Mounting Stud Pattern | 3 5/8 in x 3 5/8 in |
Usable @ 200V | No |
No. of Speeds | 1 |
Usable @ 208V | No |
Weight | 17 lb |
Duty Cycle | Continuous |
Max. Ambient Temp. | 40 Degrees C |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.7 A, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle