Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 1 HP, 115/208-230V

  • Zoro #: G0620361
  • Mfr #: 056B17DRR70020A1
$305.05
  • Full Load Amps: 8.0/4.4-4.0
  • Voltage: 115/208-230V AC
  • Motor Mounting Position: Horizontal
See full product details
This item ships free.

Marathon Motors #056B17DRR70020A1 Specifications

  • Zoro #: G0620361
  • Mfr #: 056B17DRR70020A1
Full Load Amps: 8.0/4.4-4.0 Voltage: 115/208-230V AC
Motor Mounting Position: Horizontal Nameplate RPM: 1,725
Motor Bearings: Ball Motor Shaft Design: Keyed
Motor Frame Material: Steel Frame: 56
Item: General Purpose Motor Voltage Compatibility: 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Length Less Shaft: 10 5/8 in Overall Length: 12 1/2 in
No. of Speeds: 1 Motor Application: General Application
Inverter Rated: No HP: 1
Phase: Single Hz: 60
RPM Range: 1,701-1,800 Motor Design: Capacitor-Start/Run
Nominal Efficiency: 82.6 % Ins. Class: B
Motor Service Factor: 1 Motor Thermal Protection: Manual
Duty: Continuous Shaft Length: 1 7/8 in
Standards: CE, CSA, UL Recognized Motor Enclosure Design: Open Dripproof
Motor Mounting Type: Rigid Base Manufacturers Warranty Length: 1 yr
RPM Group: 1701-1800 Shaft Dia.: 5/8 in
Max. Ambient Temp.: 40 Degrees C Motor Shaft Rotation: CW/CCW
Duty Cycle: Continuous Usable @ 200V: No
Usable @ 208V: Yes Weight: 37 lb
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.0/4.4-4.0, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Marathon Motors #056B17DRR70020A1