Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 3.2/1.6A, 230/460V
  • Zoro #: G0196369
  • Mfr #: 143TTDR16068
$228.09
  • Motor Design: 3-Phase
  • Ins. Class: F
  • Motor Frame Material: Rolled Steel
See full product details
This item ships free.

Marathon Motors #143TTDR16068 Specifications

  • Zoro #: G0196369
  • Mfr #: 143TTDR16068
Motor Design: 3-Phase Ins. Class: F
Motor Frame Material: Rolled Steel Motor Application: General Application
Nominal Efficiency: 85.5% Motor Shaft Rotation: CW/CCW
Voltage: 230/460 Motor Thermal Protection: None
Nameplate RPM: 1760 Motor Service Factor: 1.15
Voltage Compatibility: 460, 230/460, 220-230/460 No. of Speeds: 1
RPM Group: 1701-1800 Motor Mounting Type: Face/Base
Full Load Amps: 3.2/1.6 Item: General Purpose Motor
Length Less Shaft: 10-1/16" Duty: Continuous
Max. Ambient Temp.: 40 Degrees C Motor Shaft Design: Keyed
HP: 1 Inverter Rated: No
Standards: UL (E49747), CSA (LR2025), CE Listed CC Number: CC003A
RPM Range: 1701-1800 Motor Enclosure Design: Open Dripproof
Shaft Dia.: 7/8" Motor Bearings: Ball
Hz: 60 Frame: 143TC
Phase: 3 Shaft Length: 2-1/8"
Overall Length: 12-3/16" Motor Mounting Position: Horizontal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1760, 143TC Frame, Voltage 230/460, 60 Hz, 3 Phase, 3.2/1.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/16 In., Motor Shaft Design Keyed

Reviews of Marathon Motors #143TTDR16068