Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

General Purpose Motor, 50 HP, 3565 rpm

  • Zoro #: G4868810
  • Mfr #: 324TSTDBD6001
$2,277.40
  • Standards: CE, CSA, UL Recognized
  • Voltage Compatibility: 208V AC, 208-220/440, 208-230V AC, 208-230/460V AC, 208-240V AC, 220-230/460, 220/460, 230V AC, 230/460, 240V AC, 460V AC
  • RPM Range: 3,001-3,600
See full product details
This item ships free.

Marathon Motors #324TSTDBD6001 Specifications

  • Zoro #: G4868810
  • Mfr #: 324TSTDBD6001
Standards: CE, CSA, UL Recognized Voltage Compatibility: 208V AC, 208-220/440, 208-230V AC, 208-230/460V AC, 208-240V AC, 220-230/460, 220/460, 230V AC, 230/460, 240V AC, 460V AC
RPM Range: 3,001-3,600 Motor Service Factor: 1.15
Length Less Shaft: 23 5/16 in Voltage: 230/460V AC
Shaft Dia.: 1 7/8 in Shaft Length: 3 3/4 in
Nameplate RPM: 3,565 Max. Ambient Temp.: 40 Degrees C
Motor Shaft Design: Keyed Motor Mounting Position: Horizontal
HP: 50 Phase: Three
CC Number: CC003A Motor Enclosure Design: Open Dripproof
Duty: Continuous Manufacturers Warranty Length: 1 yr
Motor Application: General Application Frame: 324TS
Full Load Amps: 115.0/57.5 Motor Thermal Protection: None
Ins. Class: F Motor Design: 3-Phase
Hz: 60 Overall Length: 27 1/16 in
RPM Group: 3001-3600 Motor Mounting Type: Rigid Base
Motor Frame Material: Steel Motor Shaft Rotation: CW/CCW
Motor Bearings: Ball Item: General Purpose Motor
Nominal Efficiency: 93 % Inverter Rated: Yes
No. of Speeds: 1 Green Certification or Other Recognition: NEMA Premium(R) Rated
NEMA Design: B Usable @ 208V: No
Weight: 411 lb Duty Cycle: Continuous
Usable @ 200V: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3,565, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 115.0/57.5, 324TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Marathon Motors #324TSTDBD6001