Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
General Purpose Motor, 7.6/3.8A, 120/240V
  • Zoro #: G0198995
  • Mfr #: 056B17DRK70005A1
$495.63
  • Motor Mounting Position: Horizontal
  • HP: 1
  • Motor Shaft Design: Keyed
See full product details
This item ships free.

Marathon Motors #056B17DRK70005A1 Specifications

  • Zoro #: G0198995
  • Mfr #: 056B17DRK70005A1
Motor Mounting Position: Horizontal HP: 1
Motor Shaft Design: Keyed Motor Shaft Rotation: CWSE
Duty: Continuous Nominal Efficiency: 83.0%
Length Less Shaft: 10-1/4" Motor Frame Material: Rolled Steel
Shaft Length: 2-1/16" Motor Design: Capacitor-Start/Run
Motor Enclosure Design: Open Dripproof Max. Ambient Temp.: 40 Degrees C
Shaft Dia.: 5/8" Phase: 1
Motor Mounting Type: Face/Base Motor Thermal Protection: Manual
RPM Range: 1701-1800 Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Frame: 56HC Hz: 60/50
Motor Service Factor: 1.15 RPM Group: 1701-1800
Ins. Class: B Overall Length: 12-5/16"
Item: General Purpose Motor Nameplate RPM: 1725
Standards: UL (E49747), CSA (LR2025), CE Listed Full Load Amps: 7.6/3.8
Motor Application: General Application No. of Speeds: 1
Motor Bearings: Ball Voltage: 120/240
Inverter Rated: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 1725, 56HC Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 7.6/3.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CWSE Motor Shaft Rotation, Overall Length 12-5/16 In., Motor Shaft Design Keyed

Reviews of Marathon Motors #056B17DRK70005A1