Skip to Main Content
customer-service Help
Marathon Motors

General Purpose Motor, Three Phase, 10 HP, 3,535 Nameplate RPM, 230/460V AC, 215TC Frame

Marathon Motors General Purpose Motor,  Three Phase,  10 HP,  3,535 Nameplate RPM,  230/460V AC,  215TC Frame 215TTFWD6001
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,015.90
  • Item: General Purpose Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
See full product details
This item ships free.
Total: $1,015.90

Marathon Motors #215TTFWD6001 Specifications

  • Item: General Purpose Motor
  • Motor Design: 3-Phase
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • HP: 10
  • Nameplate RPM: 3,535
  • Frame: 215TC
  • Motor Shaft Rotation: CW/CCW
  • Full Load Amps: 23.6/11.8
  • Voltage: 230/460V AC
  • Nominal Efficiency: 90.2 %
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
  • Standards: CE, CSA, UL Recognized
  • Phase: Three
  • CC Number: CC003A
  • RPM Range: 3,001-3,600
  • Shaft Dia.: 1 3/8 in
  • Motor Mounting Position: Horizontal
  • Motor Application: General Application
  • RPM Group: 3001-3600
  • Motor Mounting Type: Rigid Base
  • Overall Length: 21 in
  • Ins. Class: F
  • Inverter Rated: No
  • Duty: Continuous
  • Motor Shaft Design: Keyed
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Bearings: Ball
  • Motor Frame Material: Steel
  • Length Less Shaft: 17 7/8 in
  • Motor Thermal Protection: None
  • Shaft Length: 3 1/8 in
  • Motor Service Factor: 1.15
  • Hz: 60/50
  • No. of Speeds: 1
  • Manufacturers Warranty Length: 1 yr
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • Full Load Amps @ 50Hz: 23.6/11.8
  • Weight: 133 lb
  • Service Factor @ 50Hz: 1.15
  • Voltage @ 50Hz: 230/460V AC
  • Usable @ 208V: No
  • Duty Cycle: Continuous
  • RPM @ 50Hz: 3,535
  • Usable @ 200V: No
  • NEMA Design: B
  • HP @ 50Hz: 10
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8, 215TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Marathon Motors #215TTFWD6001