customer-service Help
Marathon Motors

GP Motor, Cap-Strt/Cap-Run, TEFC, 3 HP

Marathon Motors GP Motor, Cap-Strt/Cap-Run, TEFC, 3 HP 056B34F5328
Tap to zoom
Hover or click to zoom
$776.56
  • Overall Length: 14 13/16 in
  • Frame: 56HC
  • Motor Thermal Protection: None
See full product details
This item ships free.

Total: $776.56

Marathon Motors #056B34F5328 Specifications

  • Overall Length: 14 13/16 in
  • Frame: 56HC
  • Motor Thermal Protection: None
  • RPM Group: 3001-3600
  • Phase: Single
  • Length Less Shaft: 12 3/4 in
  • Nominal Efficiency: 84 %
  • RPM Range: 3,001-3,600
  • Motor Frame Material: Steel
  • Ins. Class: B
  • Voltage Compatibility: 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
  • Full Load Amps: 13.1-11.8
  • Includes: Brake, Capacitor
  • Shaft Dia.: 5/8 in
  • Motor Service Factor: 1.15
  • Motor Bearings: Ball
  • Duty: Continuous
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Standards: CE, CSA, UL Recognized
  • No. of Speeds: 1
  • Max. Ambient Temp.: 40 Degrees C
  • Motor Shaft Rotation: CW/CCW
  • Voltage: 208-230V AC
  • HP: 3
  • Manufacturers Warranty Length: 1 yr
  • Item: General Purpose Motor
  • Shaft Length: 2 1/16 in
  • Inverter Rated: No
  • Motor Mounting Position: Horizontal
  • Motor Design: Capacitor-Start/Run
  • Hz: 60
  • Motor Shaft Design: Keyed
  • Nameplate RPM: 3,450
  • Motor Application: General Application
  • Frame Material: Rolled steel
  • Motor Mounting Type: Rigid Base
  • Usable @ 208V: Yes
  • Weight: 51 lb
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 13.1-11.8, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Marathon Motors #056B34F5328