GP Mtr, 3 Ph, TEFC, 1 HP, 1140 rpm, 145TC

MARATHON MOTORS| Zoro #: G0693594| Mfr #: 5KE49UN8397

$333.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0693594 Mfr #: 5KE49UN8397
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Phase: 3No. of Speeds: 1
HP: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose MotorMotor Design: 3-Phase
Duty: ContinuousVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Nameplate RPM: 1140Shaft Dia.: 7/8"
Full Load Amps: 3.8-3.6/1.8Motor Efficiency Group: Standard Efficient
Frame: 145TCIns. Class: B
Frame Material: SteelMotor Service Factor: 1.15
Manufacturers Warranty Length: 1 yr.Voltage: 208-230/460
RPM Group: 1101-1200Shaft Length: 2-1/4"
Motor Thermal Protection: NoneOverall Length: 13-1/4"
Nominal Efficiency: 80.0%Motor Mounting Type: Face
Hz: 60Country of Origin (subject to change): Multiple

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1140, 145TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.8-3.6/1.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/4 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.