GP Mtr, 3 Ph, TEFC, 1 HP, 1140 rpm, 56C

MARATHON MOTORS| Zoro #: G1549326| Mfr #: 5K49PN6164

$316.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1549326 Mfr #: 5K49PN6164
Phase: 3Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1No. of Speeds: 1
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
Motor Shaft Rotation: CW/CCWMotor Thermal Protection: None
Duty: ContinuousManufacturers Warranty Length: 1 yr.
Item: General Purpose MotorMotor Shaft Design: Keyed
Motor Application: General ApplicationMotor Design: 3-Phase
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Overall Length: 12-7/16"
Ins. Class: BNominal Efficiency: 74.2%
Motor Service Factor: 1.15Hz: 60
RPM Group: 1101-1200Nameplate RPM: 1140
Motor Mounting Position: All AngleFull Load Amps: 3.9-3.8/1.9
Motor Mounting Type: FaceShaft Dia.: 5/8"
Frame: 56cFrame Material: Steel
Voltage: 208-230/460Shaft Length: 1-7/8"
Country of Origin (subject to change): Multiple

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.9-3.8/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/16 In., Motor Shaft Design Keyed

Product Reviews