KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, 3 Ph, TEFC, 1/2 HP, 1140 rpm, 56C

MARATHON MOTORS| Zoro #: G0738534| Mfr #: 5K49MN6020

$246.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230/460
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738534 Mfr #: 5K49MN6020
Ins. Class: BVoltage: 208-230/460
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56cPhase: 3
Motor Thermal Protection: NoneRPM Group: 1101-1200
Motor Application: General ApplicationHP: 1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1140
No. of Speeds: 1Frame Material: Steel
Overall Length: 11-7/16"Duty: Continuous
Motor Service Factor: 1.25Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 70.0%Motor Design: 3-Phase
Full Load Amps: 2.6-2.6/1.3Standards: UL (E46035), CSA (MC236833)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.6-2.6/1.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/16 In., Motor Shaft Design Keyed

Reviews