20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

GP Mtr, 3 Ph, TEFC, 1/2 HP, 1140 rpm, 56C

MARATHON MOTORS| Zoro #: G0938253| Mfr #: 5K49MN6021

$164.95 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Length Less Shaft: 9-9/16"
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Bearings: Ball
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938253 Mfr #: 5K49MN6021
Length Less Shaft: 9-9/16"Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Bearings: BallMotor Mounting Position: All Angle
Item: General Purpose MotorNameplate RPM: 1140
Frame: 56cMotor Shaft Design: Keyed
Ins. Class: BHz: 60
Overall Length: 11-7/16"Motor Application: General Application
RPM Group: 1101-1200Shaft Length: 1-7/8"
Motor Mounting Type: Face/BaseDuty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Nominal Efficiency: 72.0%
Manufacturers Warranty Length: 1 yr.Motor Design: 3-Phase
No. of Speeds: 1Motor Thermal Protection: None
Standards: UL, CSA, CEFrame Material: Steel
Voltage: 208-230/460Max. Ambient Temp.: 40 Degrees C
Shaft Dia.: 5/8"Motor Shaft Rotation: CW/CCW
HP: 1/2Full Load Amps: 2.6-2.6/1.3
RPM Range: 1101-1200Phase: 3
Motor Service Factor: 1.25Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.6-2.6/1.3 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/16 In., Motor Shaft Design Keyed

Reviews