GP Mtr, 3 Ph, TEFC, 1/3 HP, 1140 rpm, 56C

MARATHON MOTORS| Zoro #: G0395561| Mfr #: 5K42HN6024

$216.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395561 Mfr #: 5K42HN6024
Motor Shaft Rotation: CW/CCWNo. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: General Purpose Motor
HP: 1/3Duty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Nominal Efficiency: 64.0%
Motor Design: 3-PhaseHz: 60
Phase: 3Shaft Dia.: 5/8"
Nameplate RPM: 1140Ins. Class: B
Frame: 56CFull Load Amps: 2.4-2.2/1.1
Motor Service Factor: 1.35Frame Material: Steel
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
RPM Group: 1101-1200Voltage: 208-230/460
Motor Thermal Protection: NoneShaft Length: 1-7/8"
Motor Mounting Position: All AngleOverall Length: 11"
Motor Mounting Type: FaceCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.4-2.2/1.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.35 Motor Service Factor, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.