KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, 3 Ph, TEFC, 3/4 HP, 1140 rpm, 56C

MARATHON MOTORS| Zoro #: G0640622| Mfr #: 5K49PN6025

$262.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230/460
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640622 Mfr #: 5K49PN6025
Ins. Class: BVoltage: 208-230/460
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56cPhase: 3
Motor Thermal Protection: NoneMotor Application: General Application
HP: 3/4Item: General Purpose Motor
Motor Mounting Position: All AngleMotor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedManufacturers Warranty Length: 1 yr.
RPM Group: 1101-1200Nameplate RPM: 1140
No. of Speeds: 1Frame Material: Steel
Overall Length: 12-7/16"Duty: Continuous
Motor Service Factor: 1.15Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1101-1200
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 72.7%Motor Design: 3-Phase
Full Load Amps: 2.9-2.8/1.4Standards: UL (E46035), CSA (MC236833)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1140, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.9-2.8/1.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/16 In., Motor Shaft Design Keyed

Reviews