PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GP Mtr, CS, ODP, 1/2 HP, 1140 rpm, 56

MARATHON MOTORS| Zoro #: G1089724| Mfr #: 5KC48UN6052

$330.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1140Nominal Efficiency: 57.7%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1089724 Mfr #: 5KC48UN6052
Motor Shaft Design: KeyedNameplate RPM: 1140
Nominal Efficiency: 57.7%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1/2
Frame: 56Frame Material: Rolled steel
RPM Range: 1101-1200Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
RPM Group: 1101-1200Standards: UL (E46035), CSA (MC236833)
Motor Service Factor: 1.25No. of Speeds: 1
Phase: 1Voltage: 115/230
Motor Design: Capacitor-StartFull Load Amps: 9.4/4.7
Motor Enclosure Design: Open DripproofDuty: Continuous
Motor Mounting Type: Cradle BaseItem: General Purpose Motor
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Open Dripproof, 1/2 HP, Nameplate RPM 1140, 56 Frame, Voltage 115/230, 60 Hz, 1 Phase, 9.4/4.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews