Marathon Motors
Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM
Mfr # 5KCR49UN0107
Zoro # G0342334
$478.86
5% off
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56Z Frame, 1,725 Nameplate RPM 056C17D2099
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame 5KCR49PN3011
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame 056C17F2051
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 208-230/460V AC Voltage, 56H Frame, 1,725 Nameplate RPM 056T17DRR70010A1
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM 5KC39RN383X
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM 048C17D2029
- MARATHON MOTORS 3-Phase Severe Duty Motor, 10 HP, 460V AC Voltage, 215T Frame, 1,762 Nameplate RPM 215TTFCD6526
- MARATHON MOTORS Marathon Motors, S036, 056C17D2067, 3/4HP, 1800RPM, 115/230V, 1PH, 56 FR, DP S036
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/3 HP, 1725 RPM, 115/230V, ODP, 56C Frame G230A
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP 131537.00
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame L3405
- Marathon Motors Capacitor Start AC Motors