STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1 HP, 1725 rpm, 56C

MARATHON MOTORS| Zoro #: G0875244| Mfr #: EG282

$361.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875244 Mfr #: EG282
No. of Speeds: 1Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Duty: ContinuousRPM Range: 1701-1800
Phase: 1Motor Thermal Protection: Manual
Frame Material: Rolled steelFrame: 56c
Voltage: 120/240Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1Motor Shaft Design: Keyed
Motor Design: Capacitor-StartShaft Length: 1-7/8"
Standards: UL (E14133), CSA (MC236833)RPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CFootnotes: 6,24,51
Hz: 60/50Motor Mounting Type: Face/Base
Motor Application: General ApplicationNominal Efficiency: 77.4%
Motor Service Factor: 1.15Motor Bearings: Ball
Shaft Dia.: 5/8"Motor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleNameplate RPM: 1725/1425
Full Load Amps: 11.8-11.4/15.9-5.7Manufacturers Warranty Length: 1 yr.
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 11.8-11.4/15.9-5.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews