BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56C

MARATHON MOTORS| Zoro #: G1265442| Mfr #: 5KCR46JN0087X

$270.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265442 Mfr #: 5KCR46JN0087X
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Motor Mounting Type: Face/BaseMotor Mounting Position: All Angle
HP: 1/3Manufacturers Warranty Length: 1 yr.
Item: General Purpose MotorShaft Dia.: 5/8"
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Frame: 56cMotor Enclosure Design: Totally Enclosed Fan-Cooled
Standards: UL (E14133), CSA (MC236833)Nameplate RPM: 1725/1425
Duty: ContinuousMotor Service Factor: 1.35
Phase: 1Ins. Class: B
Voltage: 120/240Motor Design: Capacitor-Start
Motor Shaft Design: KeyedRPM Range: 1701-1800
Motor Thermal Protection: AutoVoltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Hz: 60/50Shaft Length: 1-7/8"
RPM Group: 1701-1800Footnotes: ES,1,20,24,68
Nominal Efficiency: 70.2%Full Load Amps: 4.0-3.8/2.0-1.9
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 4.0-3.8/2.0-1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews