KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CS, TEFC, 1/3 HP, 1725 rpm, 56C

MARATHON MOTORS| Zoro #: G1750454| Mfr #: 5KCR46JN0087Y

$282.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 120/240
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750454 Mfr #: 5KCR46JN0087Y
Ins. Class: BVoltage: 120/240
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Frame: 56cPhase: 1
Motor Thermal Protection: ManualRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/3
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725/1425
Footnotes: ES,1,20,24,68No. of Speeds: 1
Frame Material: SteelDuty: Continuous
Motor Service Factor: 1.35Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60/50Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 70.2%Motor Design: Capacitor-Start
Full Load Amps: 4.0-3.8/2.0-1.9Standards: UL (E14133), CSA (MC236833)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 4.0-3.8/2.0-1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Reviews