GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C

MARATHON MOTORS| Zoro #: G0378411| Mfr #: 5KCR49PN0099Y

$368.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0378411 Mfr #: 5KCR49PN0099Y
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 1
Ins. Class: BNo. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Item: General Purpose MotorHP: 3/4
Shaft Dia.: 5/8"Duty: Continuous
Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240Motor Mounting Type: Face/Base
Full Load Amps: 8.8/4.4Motor Design: Capacitor-Start
Frame: 56CFrame Material: Rolled Steel
Manufacturers Warranty Length: 1 yr.Voltage: 120/240
Motor Service Factor: 1.25Shaft Length: 1-7/8"
Motor Enclosure Design: Totally Enclosed Fan-CooledNominal Efficiency: 75.2%
RPM Group: 1701-1800Hz: 60/50
Motor Thermal Protection: ManualFootnotes: 6, 24, 51
Motor Mounting Position: All AngleNameplate RPM: 1725
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56C Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 8.8/4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.