GP Mtr, CSCR, ODP, 1 HP, 1725 rpm, 56H

MARATHON MOTORS| Zoro #: G1957751| Mfr #: 5KCR48UN0105X

$332.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Bearings: BallMotor Application: General ApplicationMax. Ambient Temp.: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1957751 Mfr #: 5KCR48UN0105X
Motor Bearings: BallMotor Application: General Application
Max. Ambient Temp.: 40 Degrees CNo. of Speeds: 1
Motor Mounting Type: Cradle BaseMotor Mounting Position: All Angle
Item: General Purpose MotorHP: 1
Manufacturers Warranty Length: 1 yr.Overall Length: 12-11/16"
Shaft Dia.: 5/8"Frame Material: Steel
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Open Dripproof
Standards: UL (E14133), CSA (MC236833)Nameplate RPM: 1725
Duty: ContinuousFrame: 56H
Motor Service Factor: 1.15Phase: 1
Ins. Class: BVoltage: 120/240
Motor Design: Capacitor-Start/RunMotor Shaft Design: Keyed
RPM Range: 1701-1800Motor Thermal Protection: Auto
Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240Hz: 60/50
Shaft Length: 1-7/8"RPM Group: 1701-1800
Nominal Efficiency: 77.4%Full Load Amps: 11.8-11.4/5.9-5.7
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Open Dripproof, 1 HP, Nameplate RPM 1725, 56H Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 11.8-11.4/5.9-5.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-11/16 In., Motor Shaft Design Keyed

Reviews