KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GP Mtr, CSCR, TEFC, 1/2 HP, 1725 rpm, 56

MARATHON MOTORS| Zoro #: G1995095| Mfr #: 5KCR46MN0094

$262.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 120/240
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995095 Mfr #: 5KCR46MN0094
Ins. Class: BVoltage: 120/240
Motor Mounting Type: Rigid BaseVoltage Compatibility: 115, 120, 115/230, 120/240, 230, 240
Frame: 56Phase: 1
Motor Thermal Protection: NoneRPM Group: 1701-1800
Motor Application: General ApplicationHP: 1/2
Item: General Purpose MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Keyed
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
No. of Speeds: 1Frame Material: Steel
Overall Length: 11-13/16"Duty: Continuous
Motor Service Factor: 1.25Motor Enclosure Design: Totally Enclosed Fan-Cooled
Max. Ambient Temp.: 40 Degrees CRPM Range: 1701-1800
Hz: 60/50Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Nominal Efficiency: 74.0%Motor Design: Capacitor-Start/Run
Full Load Amps: 5.8-5.6/2.9-2.8Standards: UL (E46035), CSA (MC236833)
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725, 56 Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 5.8-5.6/2.9-2.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-13/16 In., Motor Shaft Design Keyed

Reviews