GP Mtr, CSCR, TEFC, 3/4 HP, 1725 rpm, 56

MARATHON MOTORS| Zoro #: G2003154| Mfr #: EG276

$373.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start/Run
Motor Application: General Application
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003154 Mfr #: EG276
Motor Design: Capacitor-Start/RunMotor Application: General Application
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Item: General Purpose MotorHP: 3/4
Nominal Efficiency: 75.2%Standards: UL (E46035), CSA (MC236833)
Voltage: 120/240Overall Length: 12-7/16"
Hz: 60/50Nameplate RPM: 1725
Voltage Compatibility: 115, 120, 115/230, 120/240, 230, 240Motor Mounting Position: All Angle
Ins. Class: BMotor Shaft Design: Keyed
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.25Frame: 56
Shaft Dia.: 5/8"Phase: 1
Motor Bearings: BallRPM Range: 1701-1800
No. of Speeds: 1Shaft Length: 1-7/8"
Full Load Amps: 9.0-8.8/4.5-4.4Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Thermal Protection: NoneManufacturers Warranty Length: 1 yr.
RPM Group: 1701-1800Motor Mounting Type: Rigid Base
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56 Frame, Voltage 120/240, 60/50 Hz, 1 Phase, 9.0-8.8/4.5-4.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/16 In., Motor Shaft Design Keyed

Reviews