DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hazardous Loc Mtr, 3 Ph, TEFC, 1-1/2 HP, T3B

MARATHON MOTORS| Zoro #: G1846862| Mfr #: 56T17G15540

$475.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846862 Mfr #: 56T17G15540
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWMotor Design: 3-Phase
Max. Ambient Temp.: 40 Degrees CFrame Material: Rolled steel
Shaft Dia.: 5/8"Includes: Conduit Box (Unmounted), Leads Through 1" NPT Nipple
Shaft Length: 1-7/8"Voltage: 230/460
Lead Length: 6"Temp. Code: T3B
Motor Mounting Type: Rigid BaseMotor Application: Hazardous Location
Length Less Shaft: 12-7/32"Motor Thermal Protection: Auto
Hz: 60RPM Range: 1701-1800
Full Load Amps: 4.8-4.8/2.4Duty: Continuous
Motor Shaft Design: KeyedIns. Class: B
Hazardous Location Class: 1 C,D / 2 E,F,GNEMA Design: B
Motor Service Factor: 1.15Phase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledOverall Length: 14-3/32"
Standards: UL Listed (E12044), CSA Certified (LR47504)HP: 1-1/2
Frame: 56HNameplate RPM: 1725
Item: Hazardous Location MotorNominal Efficiency: 86.5%
Country of Origin (subject to change): United States

Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, 1725 Nameplate RPM, 56H Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 4.8-4.8/2.4, Phase 3, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews