20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hazardous Loc Mtr, 3 Ph, TEFC, 1-1/2 HP, T3B

MARATHON MOTORS| Zoro #: G1574596| Mfr #: 56T17G15543

$431.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574596 Mfr #: 56T17G15543
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
HP: 1-1/2Duty: Continuous
Standards: UL Listed (E12044), CSA Certified (LR47504)Voltage Compatibility: 460, 230/460, 220-230/460
Includes: Conduit Box (Unmounted), Leads Through 1" NPT NippleMotor Thermal Protection: Auto
Full Load Amps: 4.8/2.4Motor Mounting Type: Face
Frame Material: Rolled steelMotor Design: 3-Phase
Voltage: 230/460Motor Application: Hazardous Location
Shaft Length: 1-7/8"Lead Length: 6"
Overall Length: 14-1/4"Length Less Shaft: 12-3/8"
Nominal Efficiency: 80.0%Shaft Dia.: 5/8"
Hz: 60Hazardous Location Class: 1 C, D / 2 E, F, G
Phase: 3Ins. Class: B
Frame: 56cNameplate RPM: 1725
Motor Service Factor: 1.00Temp. Code: T3B
Item: Hazardous Location MotorMotor Enclosure Design: Totally Enclosed Fan-Cooled
NEMA Design: BCountry of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 4.8/2.4, Phase 3, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.