Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B

MARATHON MOTORS| Zoro #: G0897872| Mfr #: 056T11G15531

$562.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897872 Mfr #: 056T11G15531
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
HP: 1Duty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Includes: Conduit Box (Unmounted), Leads Through 1" NPT Nipple
Standards: UL Listed (E12044), CSA Certified (LR47504)Motor Design: 3-Phase
Shaft Length: 1-7/8"Motor Application: Hazardous Location
Overall Length: 15-3/32"Lead Length: 6"
Hz: 60Nominal Efficiency: 80.0%
Length Less Shaft: 13-7/32"Phase: 3
NEMA Design: BShaft Dia.: 5/8"
Nameplate RPM: 1140Hazardous Location Class: 1 C, D / 2 E, F, G
Item: Hazardous Location MotorIns. Class: B
Frame: 56HMotor Service Factor: 1.15
Temp. Code: T3BFull Load Amps: 3.6-3.4/1.7
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: Auto
Frame Material: Rolled SteelMotor Mounting Type: Rigid Base
Voltage: 208-230/460Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, 1140 Nameplate RPM, 56H Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 3.6-3.4/1.7, Phase 3, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.