15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B

MARATHON MOTORS| Zoro #: G1217054| Mfr #: 56T11G15514

$576.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217054 Mfr #: 56T11G15514
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
HP: 1Duty: Continuous
Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT NippleStandards: UL Listed (E12044), CSA Certified (LR47504)
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Ins. Class: B
Frame: 56CNameplate RPM: 1140
Motor Service Factor: 1.15Temp. Code: T3B
Item: Hazardous Location MotorMotor Enclosure Design: Totally Enclosed Fan-Cooled
NEMA Design: BMotor Thermal Protection: Auto
Full Load Amps: 3.6-3.4/1.7Motor Mounting Type: Face
Frame Material: Rolled SteelMotor Design: 3-Phase
Voltage: 208-230/460Motor Application: Hazardous Location
Shaft Length: 1-7/8"Lead Length: 6"
Overall Length: 15-7/16"Length Less Shaft: 13-37/64"
Nominal Efficiency: 80.0%Shaft Dia.: 5/8"
Hz: 60Hazardous Location Class: 1 C, D / 2 E, F, G
Phase: 3Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, 1140 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 3.6-3.4/1.7, Phase 3, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C, D / 2 E, F, G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.