Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B

MARATHON MOTORS| Zoro #: G1332177| Mfr #: 56T17G15546

$650.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332177 Mfr #: 56T17G15546
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
HP: 1Duty: Continuous
Voltage Compatibility: 460, 230/460, 220-230/460Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Standards: UL Listed (E12044), CSA Certified (LR47504)Length Less Shaft: 12-3/32"
Phase: 3NEMA Design: B
Shaft Dia.: 5/8"Nameplate RPM: 1725
Hazardous Location Class: 1 C, D / 2 E, F, GItem: Hazardous Location Motor
Ins. Class: BFrame: 56C
Motor Service Factor: 1.00Temp. Code: T3B
Full Load Amps: 3.6/1.8Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Thermal Protection: AutoFrame Material: Rolled Steel
Motor Mounting Type: Face/BaseVoltage: 230/460
Motor Design: 3-PhaseShaft Length: 1-7/8"
Motor Application: Hazardous LocationOverall Length: 13-15/16"
Lead Length: 6"Hz: 60
Nominal Efficiency: 77.0%Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 3.6/1.8, Phase 3, 60 Hz, Face/Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C, D / 2 E, F, G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.