Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B

MARATHON MOTORS| Zoro #: G1217151| Mfr #: 56T17G15557

$694.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217151 Mfr #: 56T17G15557
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 3
Max. Ambient Temp.: 40 Degrees CHP: 2
Motor Design: 3-PhaseDuty: Continuous
Voltage Compatibility: 460, 230/460, 220-230/460Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Standards: UL Listed (E12044), CSA Certified (LR47504)Length Less Shaft: 13-3/8"
Nominal Efficiency: 82.5%Shaft Dia.: 5/8"
Hz: 60Hazardous Location Class: 1 C, D / 2 E, F, G
Nameplate RPM: 1725Frame: 56C
Item: Hazardous Location MotorIns. Class: B
Temp. Code: T3BMotor Service Factor: 1.00
NEMA Design: BFull Load Amps: 5.8/2.9
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: Auto
Frame Material: Rolled SteelMotor Mounting Type: Face/Base
Voltage: 230/460Motor Application: Hazardous Location
Shaft Length: 1-7/8"Lead Length: 6"
Overall Length: 15-1/4"Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 5.8/2.9, Phase 3, 60 Hz, Face/Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C, D / 2 E, F, G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.