Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B

MARATHON MOTORS| Zoro #: G1847422| Mfr #: 56T34G15532

$583.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847422 Mfr #: 56T34G15532
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 3
Max. Ambient Temp.: 40 Degrees CHP: 2
Motor Design: 3-PhaseDuty: Continuous
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Standards: UL Listed (E12044), CSA Certified (LR47504)Motor Mounting Type: Face
Voltage: 208-230/460Motor Application: Hazardous Location
Shaft Length: 1-7/8"Lead Length: 6"
Overall Length: 14-1/2"Length Less Shaft: 12-19/32"
Nominal Efficiency: 80.0%Shaft Dia.: 5/8"
Hz: 60Hazardous Location Class: 1 C, D / 2 E, F, G
Nameplate RPM: 3450Frame: 56C
Item: Hazardous Location MotorIns. Class: B
Temp. Code: T3BMotor Service Factor: 1.15
NEMA Design: BFull Load Amps: 6.0-6.0/3.0
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: Auto
Frame Material: Rolled SteelCountry of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, 3450 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 6.0-6.0/3.0, Phase 3, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C, D / 2 E, F, G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.