KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hazardous Loc Mtr, 3 Ph, TEFC, 3/4 HP, T3B

MARATHON MOTORS| Zoro #: G1007395| Mfr #: 56T34G15541

$552.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12-15/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007395 Mfr #: 56T34G15541
Overall Length: 12-15/16"Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: ContinuousRPM Range: 3001-3600
NEMA Design: BIncludes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Hazardous Location Class: 1 C,D / 2 E,F,GPhase: 3
Length Less Shaft: 11-3/32"Motor Mounting Type: Face
Frame Material: Rolled steelFrame: 56c
Voltage: 230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 3/4Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 1-7/8"
Motor Thermal Protection: AutoTemp. Code: T3B
Standards: UL Listed (E12044), CSA Certified (LR47504)Max. Ambient Temp.: 40 Degrees C
Hz: 60Motor Application: Hazardous Location
Nominal Efficiency: 74.0%Motor Service Factor: 1.15
Lead Length: 6"Motor Bearings: Ball
Shaft Dia.: 5/8"Nameplate RPM: 3450
Full Load Amps: 3.0-3.2/1.6Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): United States

Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, 3450 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, Full Load Amps 3.0-3.2/1.6, Phase 3, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.15, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews