Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T3B

MARATHON MOTORS| Zoro #: G0925032| Mfr #: 213TTGS14015

$1,310.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0925032 Mfr #: 213TTGS14015
Motor Shaft Design: KeyedHz: 60/50
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Standards: UL Listed (E12044), CSA Certified (LR47504)Frame Material: Cast Iron
Phase: 3Temp. Code: T3B
Max. Ambient Temp.: 40 Degrees CMotor Application: Hazardous Location
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: Hazardous Location Motor
HP: 7-1/2Motor Thermal Protection: T-Stat
Motor Design: 3-PhaseNEMA Design: B
Duty: ContinuousVoltage Compatibility: 460, 230/460, 220-230/460
Includes: Leads In Conduit BoxLength Less Shaft: 19-1/8"
Full Load Amps: 19.0/9.5Shaft Dia.: 1-3/8"
Hazardous Location Class: 1 D / 2 F, GFrame: 213TC
Voltage: 230/460Shaft Length: 3-1/8"
Motor Efficiency Group: Energy EfficientRPM Range: 3001-3600
Ins. Class: BOverall Length: 22-14"
Motor Service Factor: 1.00Nominal Efficiency: 88.5%
Motor Mounting Type: Base/FaceNameplate RPM: 3530
Lead Length: 6"Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7-1/2 HP, 3530 Nameplate RPM, 213TC Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 19.0/9.5, Phase 3, 60/50 Hz, Base/Face Motor Mounting Type, Ball Motor Bearings, Frame Material Cast Iron, Motor Thermal Protection T-Stat, Motor Service Factor 1.00, Hazardous Location Class 1 D / 2 F, G , Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 1-3/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.