Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B

MARATHON MOTORS| Zoro #: G0331606| Mfr #: 56T17E15514

$667.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0331606 Mfr #: 56T17E15514
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallFrame Material: Rolled Steel
Temp. Code: T3BMax. Ambient Temp.: 40 Degrees C
Motor Application: Hazardous LocationItem: Hazardous Location Motor
HP: 1/3Motor Thermal Protection: Auto
Duty: ContinuousVoltage Compatibility: 460, 230/460, 220-230/460
Standards: UL Listed (E12044), CSA Certified (LR47504)Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
NEMA Design: BIns. Class: B
Motor Service Factor: 1.00Voltage: 230/460
Motor Enclosure Design: Totally Enclosed NonventilatedShaft Length: 1-7/8"
Motor Mounting Type: Face/BaseOverall Length: 11-7/8"
Motor Design: 3-PhaseNominal Efficiency: 74.5%
Lead Length: 6"Hz: 60/50
Length Less Shaft: 10"Phase: 3
Shaft Dia.: 5/8"Nameplate RPM: 1725
Hazardous Location Class: 1 C, D / 2 E, F, GFrame: 56C
Full Load Amps: 1.2/0.60Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Nonventilated, 1/3 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 1.2/0.60, Phase 3, 60/50 Hz, Face/Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.