Hazardous Loc Mtr, 3 Ph, TENV, 1/3 HP, T3B

MARATHON MOTORS| Zoro #: G0577735| Mfr #: 56T17E15515

$534.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 460, 230/460, 220-230/460
Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577735 Mfr #: 56T17E15515
Voltage Compatibility: 460, 230/460, 220-230/460Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWMotor Design: 3-Phase
Max. Ambient Temp.: 40 Degrees CFrame Material: Rolled steel
Shaft Dia.: 5/8"Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Shaft Length: 1-7/8"Voltage: 230/460
Lead Length: 6"Temp. Code: T3B
Motor Mounting Type: FaceMotor Application: Hazardous Location
Length Less Shaft: 9"Motor Thermal Protection: Auto
Hz: 60/50RPM Range: 1701-1800
Full Load Amps: 1.2/0.60Duty: Continuous
Motor Shaft Design: KeyedIns. Class: B
Hazardous Location Class: 1 C,D / 2 E,F,GNEMA Design: B
Motor Service Factor: 1.00Phase: 3
Motor Enclosure Design: Totally Enclosed NonventilatedOverall Length: 10-7/8"
Standards: UL Listed (E12044), CSA Certified (LR47504)HP: 1/3
Frame: 56cNameplate RPM: 1725
Item: Hazardous Location MotorNominal Efficiency: 87.5%
Country of Origin (subject to change): United States

Description

Hazardous Location Motor, 3-Phase, Totally Enclosed Nonventilated, 1/3 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design B, CW/CCW Motor Shaft Rotation, Voltage 230/460, Full Load Amps 1.2/0.60, Phase 3, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews