Marathon Motors

HazLoc, 1/2 HP, 1140 RPM, 230/460V

Marathon Motors HazLoc, 1/2 HP, 1140 RPM, 230/460V 5K49HN6385
Hover or click to zoom Tap to zoom
$726.81
  • Motor Design: 3-Phase
  • Phase: Three
  • HP: 1/2
See full product details
This item ships free.

Total: $726.81

Marathon Motors #5K49HN6385 Specifications

  • Motor Design: 3-Phase
  • Phase: Three
  • HP: 1/2
  • RPM Range: 1,101-1,200
  • Voltage: 230/460V AC
  • Frame: 56
  • Hazardous Location Class: 1 C,D / 2 F,G
  • Motor Thermal Protection: Auto
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Motor Mounting Type: Rigid Base
  • Nameplate RPM: 1,140
  • Motor Application: Hazardous Location
  • Ins. Class: B
  • Overall Length: 13 7/16 in
  • Shaft Length: 2 in
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
  • Frame Material: Rolled steel
  • Duty: Continuous
  • Motor Efficiency Group: Standard Efficient
  • Nominal Efficiency: 68 %
  • Motor Frame Material: Steel
  • Temp. Code: T3B
  • Motor Service Factor: 1
  • Max. Ambient Temp.: 40 Degrees C
  • Standards: CSA Certified, UL Listed
  • Motor Shaft Design: Keyed
  • Hz: 60
  • Motor Shaft Rotation: CW/CCW
  • Motor Bearings: Ball
  • Includes: Explosion Proof Conduit Box
  • Item: Hazardous Location Motor
  • Shaft Dia.: 5/8 in
  • NEMA Design: B
  • Length Less Shaft: 11 7/16 in
  • Full Load Amps: 2.7/1.40
  • Conduit Box Location: Exterior
  • Duty Cycle: Continuous
  • Hazardous Location Division: Division 1
  • Motor Mounting Position: Horizontal
  • No. of Speeds: 1
  • Usable @ 200V: No
  • Usable @ 208V: No
  • Weight: 28 lb
  • Country of Origin (subject to change): Mexico

Description

Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.7/1.40, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Reviews of Marathon Motors #5K49HN6385