- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- Hazardous Location Motors
- /
- HazLoc, 3/4 HP, 1725 RPM, 575V
Shop Alternate Products
This Product is Discontinued
Marathon Motors
HazLoc, 3/4 HP, 1725 RPM, 575V (Discontinued)
Mfr # 056T17G5322
Zoro # G5661494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 575V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
056T17G5322
-
Zoro #
G5661494
- Country of Origin Mexico
- Category Hazardous Location Motors
Dimensions
Overall Length | 13 15/16 in |
Shaft Length | 2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 15/16 in |
Details
Motor Design | 3-Phase |
Phase | Three |
HP | 3/4 |
RPM Range | 1,701-1,800 |
Voltage | 575V AC |
Frame | 56 |
Hazardous Location Class | 1 C,D / 2 F,G |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
Motor Bearings | Ball |
Motor Shaft Rotation | CW/CCW |
Full Load Amps | 1.2 A |
Frame Material | Rolled steel |
Duty | Continuous |
Hz | 60 Hz |
Motor Efficiency Group | Standard Efficient |
Nominal Efficiency | 75.5 % |
Motor Application | Hazardous Location |
Motor Frame Material | Steel |
Ins. Class | B |
NEMA Design | B |
Max. Ambient Temp. | 104 Degrees F |
Motor Shaft Design | Keyed |
Item | Hazardous Location Motor |
Temp. Code | T3B |
Includes | Explosion Proof Conduit Box |
Standards | CSA Certified, UL Listed |
Voltage Compatibility | 575V AC |
Nameplate RPM | 1,725 |
Motor Service Factor | 1 |
Motor Mounting Position | Horizontal |
Usable @ 200V | No |
Usable @ 208V | No |
Conduit Box Location | Exterior |
Hazardous Location Division | Division 1 |
Weight | 29 lb |
Duty Cycle | Continuous |
No. of Speeds | 1 |
Description
Hazardous Location Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.2 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Max. Ambient Temp. 104 Degrees F, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class 1 C,D / 2 F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B