20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hzrdus Loc Mtr, Cap Strt, TEFC, 1-1/2hp, T3B

MARATHON MOTORS| Zoro #: G2195173| Mfr #: 56B17G15510

$701.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2195173 Mfr #: 56B17G15510
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallMax. Ambient Temp.: 40 Degrees C
HP: 1-1/2Duty: Continuous
Includes: (8) Leads through 1" NPT NippleStandards: UL Listed (E12044), CSA Certified (LR47504)
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Item: Hazardous Location Motor
Motor Enclosure Design: Totally Enclosed Fan-CooledNEMA Design: None
Motor Thermal Protection: T-StatFull Load Amps: 15.6/8.1-7.8
Motor Mounting Type: FaceFrame Material: Rolled Steel
Motor Design: Capacitor-Start/RunVoltage: 115/208-230
Motor Application: Hazardous LocationShaft Length: 1-7/8"
Lead Length: 18"Overall Length: 16-7/16"
Length Less Shaft: 14-3/8"Shaft Dia.: 5/8"
Hz: 60/50Hazardous Location Class: 1 C, D / 2 F, G
Phase: 1Ins. Class: B
Frame: 56CNameplate RPM: 1725
Motor Service Factor: 1.15Temp. Code: T3B
Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1-1/2 HP, 1725 Nameplate RPM, 56C Frame, NEMA Design None, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 15.6/8.1-7.8, Phase 1, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection T-Stat, Motor Service Factor 1.15, Hazardous Location Class 1 C,D / 2 F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.