JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B

MARATHON MOTORS| Zoro #: G2020322| Mfr #: 56B11G15505

$502.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2020322 Mfr #: 56B11G15505
Motor Design: Capacitor-Start/RunMotor Application: Hazardous Location
Shaft Dia.: 5/8"Motor Service Factor: 1.00
Duty: ContinuousMotor Shaft Design: Keyed
Standards: UL Listed (E12044), CSA Certified (LR47504)Item: Hazardous Location Motor
Lead Length: 6"Motor Bearings: Ball
Hz: 60Frame Material: Rolled steel
Phase: 1Motor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CMotor Shaft Rotation: CW/CCW
Temp. Code: T3BHazardous Location Class: 1 C, D / 2 E, F, G
Ins. Class: BMotor Enclosure Design: Totally Enclosed Fan-Cooled
Includes: Conduit Box (Unmounted), Leads Through 1" NPT NippleVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
HP: 1/2Full Load Amps: 9.6/4.7-4.8
Motor Mounting Type: Rigid BaseLength Less Shaft: 13"
Frame: 56Voltage: 115/208-230
Shaft Length: 1-7/8"Overall Length: 14-15/16"
Nameplate RPM: 1140Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1/2 HP, 1140 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 9.6/4.7-4.8, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.