Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B

MARATHON MOTORS| Zoro #: G0526863| Mfr #: 56B11G15506

$703.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526863 Mfr #: 56B11G15506
Motor Shaft Design: KeyedHz: 60
Hazardous Location Class: 1 C, D / 2 E, F, GMotor Service Factor: 1.00
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Standards: UL Listed (E12044), CSA Certified (LR47504)Frame Material: Rolled Steel
Lead Length: 6"Phase: 1
Ins. Class: BTemp. Code: T3B
Max. Ambient Temp.: 40 Degrees CMotor Application: Hazardous Location
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: Hazardous Location Motor
Motor Thermal Protection: AutoMotor Design: Capacitor-Start/Run
Shaft Dia.: 5/8"Duty: Continuous
Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT NippleVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Overall Length: 15-5/16"Nameplate RPM: 1140
HP: 1/2Full Load Amps: 9.6/4.7-4.8
Motor Mounting Type: FaceLength Less Shaft: 12-7/8"
Frame: 56CZVoltage: 115/208-230
Shaft Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Capacitor-Start/Run, Totally Enclosed Fan-Cooled, 1/2 HP, 1140 Nameplate RPM, 56CZ Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 9.6/4.7-4.8, Phase 1, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.