Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B

MARATHON MOTORS| Zoro #: G1024676| Mfr #: 56C34G15515

$394.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1024676 Mfr #: 56C34G15515
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Standards: UL Listed (E12044), CSA Certified (LR47504)Frame Material: Rolled Steel
Phase: 1Temp. Code: T3B
Max. Ambient Temp.: 40 Degrees CMotor Application: Hazardous Location
Item: Hazardous Location MotorHP: 1/2
Motor Thermal Protection: AutoMotor Design: Capacitor-Start
Duty: ContinuousVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Includes: Conduit Box (Unmounted), Leads Through 1" NPT NippleLead Length: 6"
Full Load Amps: 8.4/4.0-4.2Length Less Shaft: 11-1/2"
Shaft Dia.: 5/8"Hazardous Location Class: 1 C, D / 2 E, F, G
Frame: 56Voltage: 115/208-230
Ins. Class: BShaft Length: 1-7/8"
Motor Service Factor: 1.00Overall Length: 13-7/16"
Motor Shaft Design: KeyedHz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledNameplate RPM: 3450
Motor Mounting Type: Rigid BaseCountry of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, 3450 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 8.4/4.0-4.2, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.