KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B

MARATHON MOTORS| Zoro #: G2198901| Mfr #: 56C34G15523

$435.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temp.: 40 Degrees C
Includes: (8) Leads through 1" NPT Nipple
Temp. Code: T3B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198901 Mfr #: 56C34G15523
Max. Ambient Temp.: 40 Degrees CIncludes: (8) Leads through 1" NPT Nipple
Temp. Code: T3BRPM Range: 3001-3600
Standards: UL Listed (E12044), CSA Certified (LR47504)Hazardous Location Class: 1 C,D / 2 F,G
Motor Bearings: BallMotor Shaft Design: Keyed
Motor Design: Capacitor-StartMotor Shaft Rotation: CW/CCW
Hz: 60Shaft Length: 1-7/8"
Motor Enclosure Design: Totally Enclosed Fan-CooledDuty: Continuous
Full Load Amps: 8.4/4.0-4.2NEMA Design: None
Motor Service Factor: 1.00HP: 1/2
Frame Material: Rolled steelLead Length: 18"
Shaft Dia.: 5/8"Nominal Efficiency: 72.5%
Phase: 1Motor Application: Hazardous Location
Motor Mounting Type: Face/BaseIns. Class: B
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56c
Length Less Shaft: 11-3/8"Voltage: 115/208-230
Motor Thermal Protection: AutoOverall Length: 13-7/16"
Item: Hazardous Location MotorNameplate RPM: 3450
Country of Origin (subject to change): United States

Description

Hazardous Location Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, 3450 Nameplate RPM, 56C Frame, NEMA Design None, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 8.4/4.0-4.2, Phase 1, 60 Hz, Face/Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews