Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B

MARATHON MOTORS| Zoro #: G1649891| Mfr #: 56C11G15503

$395.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649891 Mfr #: 56C11G15503
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallFrame Material: Rolled Steel
Temp. Code: T3BMax. Ambient Temp.: 40 Degrees C
Motor Application: Hazardous LocationItem: Hazardous Location Motor
HP: 1/3Motor Thermal Protection: Auto
Duty: ContinuousStandards: UL Listed (E12044), CSA Certified (LR47504)
Includes: Conduit Box (Unmounted), Leads Through 1" NPT NippleVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Ins. Class: BMotor Service Factor: 1.00
Voltage: 115/208-230Motor Enclosure Design: Totally Enclosed Fan-Cooled
Shaft Length: 1-7/8"Motor Mounting Type: Rigid Base
Overall Length: 13-15/16"Motor Design: Capacitor-Start
Lead Length: 6"Hz: 60
Length Less Shaft: 12"Phase: 1
Shaft Dia.: 5/8"Nameplate RPM: 1140
Hazardous Location Class: 1 C, D / 2 E, F, GFrame: 56
Full Load Amps: 7.8/3.6-3.9Country of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, 1140 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 7.8/3.6-3.9, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.