Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B

MARATHON MOTORS| Zoro #: G0407181| Mfr #: 56C34G15520

$515.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 13-7/16"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407181 Mfr #: 56C34G15520
Overall Length: 13-7/16"Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Duty: ContinuousRPM Range: 3001-3600
Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT NippleHazardous Location Class: 1 C,D / 2 E,F,G
Phase: 1Length Less Shaft: 11-1/2"
Motor Mounting Type: Rigid BaseFrame Material: Rolled steel
Frame: 56Voltage: 115/208-230
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1/3
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Motor Thermal Protection: Auto
Temp. Code: T3BStandards: UL Listed (E12044), CSA Certified (LR47504)
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Application: Hazardous LocationShaft Dia.: 5/8"
Motor Service Factor: 1.00Lead Length: 6"
Motor Bearings: BallNameplate RPM: 3450
Full Load Amps: 7.0/3.2-3.5Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): United States

Description

Hazardous Location Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, 3450 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 7.0/3.2-3.5, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews