KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B

MARATHON MOTORS| Zoro #: G2447216| Mfr #: 56C34G15517

$528.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Ambient Temp.: 40 Degrees C
Includes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Temp. Code: T3B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447216 Mfr #: 56C34G15517
Max. Ambient Temp.: 40 Degrees CIncludes: Conduit Box (Unmounted), Leads Through 3/4-14" NPT Nipple
Temp. Code: T3BRPM Range: 3001-3600
Standards: UL Listed (E12044), CSA Certified (LR47504)Hazardous Location Class: 1 C,D / 2 E,F,G
Motor Bearings: BallMotor Shaft Design: Keyed
Motor Design: Capacitor-StartMotor Shaft Rotation: CW/CCW
Hz: 60Shaft Length: 1-7/8"
Motor Enclosure Design: Totally Enclosed Fan-CooledFull Load Amps: 10.6/5.3-5.3
Duty: ContinuousMotor Service Factor: 1.00
HP: 3/4Frame Material: Rolled steel
Lead Length: 6"Shaft Dia.: 5/8"
Nominal Efficiency: 66.5%Phase: 1
Motor Application: Hazardous LocationMotor Mounting Type: Rigid Base
Ins. Class: BVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Length Less Shaft: 12"
Voltage: 115/208-230Item: Hazardous Location Motor
Motor Thermal Protection: AutoOverall Length: 13-15/16"
Nameplate RPM: 3450Country of Origin (subject to change): United States

Description

Hazardous Location Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, 3450 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115/208-230, Full Load Amps 10.6/5.3-5.3, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In.

Reviews