JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hzrdus Loc Mtr, Splt Ph, TENV, 1/6 HP, T3B

MARATHON MOTORS| Zoro #: G1090564| Mfr #: 56S11E15502

$332.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090564 Mfr #: 56S11E15502
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Temp. Code: T3B
Hz: 60Ins. Class: B
Frame Material: Rolled steelMotor Bearings: Ball
Max. Ambient Temp.: 40 Degrees CMotor Thermal Protection: Auto
Phase: 1Standards: UL Listed (E12044), CSA Certified (LR47504)
Motor Service Factor: 1.00Duty: Continuous
Item: Hazardous Location MotorMotor Design: Split-Phase
Motor Mounting Type: Rigid BaseMotor Application: Hazardous Location
Voltage: 115Motor Shaft Rotation: CW/CCW
Includes: Conduit Box (Unmounted), Leads Through 1" NPT NippleFrame: 56
Shaft Length: 1-7/8"Overall Length: 12-1/2"
Nameplate RPM: 1140Motor Shaft Design: Keyed
HP: 1/6Motor Enclosure Design: Totally Enclosed Nonventilated
Full Load Amps: 3.8Lead Length: 6"
Length Less Shaft: 10-1/2"Shaft Dia.: 5/8"
Hazardous Location Class: 1 C, D / 2 E, F, GCountry of Origin (subject to change): United States

Product Description

Hazardous Location Motor, Split-Phase, Totally Enclosed Nonventilated, 1/6 HP, 1140 Nameplate RPM, 56 Frame, CW/CCW Motor Shaft Rotation, Voltage 115, Full Load Amps 3.8, Phase 1, 60 Hz, Rigid Base Motor Mounting Type, Ball Motor Bearings, Frame Material Rolled Steel, Motor Thermal Protection Auto, Motor Service Factor 1.00, Hazardous Location Class 1 C,D / 2 E,F,G, Max. Ambient Temp. 40 Degrees C, Temp. Code T3B, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.