KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inst Rev Motor, 1 HP, 1725 RPM, 115/230 V

MARATHON MOTORS| Zoro #: G0411661| Mfr #: 5KC49PN0253

$371.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411661 Mfr #: 5KC49PN0253
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Rigid BasePhase: 1
Frame: 56Motor Thermal Protection: None
Motor Application: Garage/Gate OpenerHP: 1
Item: Instant Reverse MotorMotor Mounting Position: All Angle
Application: For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant ReversibilityMotor Shaft Design: Keyed
Nameplate RPM: 1725Number of Wires: 6
Ambient Temperature: 40 Degrees CMotor Service Factor: 1.15
Motor Enclosure Design: Open DripproofRPM Range: 1701-1800
Hz: 60Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Motor Design: Capacitor-StartVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Full Load Amps: 13.6/6.8Standards: UL Recognized, CSA Certified, and CE Certified
Country of Origin (subject to change): Mexico

Description

Instant Reverse Motor, Capacitor-Start, Open Dripproof, 1 HP, 1725 Nameplate RPM, 56 Frame, Voltage 115/230, 13.6/6.8 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Ball Motor Bearings, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Number of Wires 6, Standards UL Recognized, CSA Certified, and CE Certified

Reviews