HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Inst Rev Motor, 3/4 HP, 1725 RPM, 115/230 V

MARATHON MOTORS| Zoro #: G0282807| Mfr #: 5KC46LN0252Y

$318.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid Base
Number of Wires: 7
Ambient Temperature: 40 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0282807 Mfr #: 5KC46LN0252Y
Motor Mounting Type: Rigid BaseNumber of Wires: 7
Ambient Temperature: 40 Degrees CFull Load Amps: 13.2/6.6
Motor Service Factor: 1.25Motor Shaft Design: Keyed
Shaft Length: 1-7/8"Shaft Dia.: 5/8"
Standards: UL Recognized, CSA Certified, and CE CertifiedMotor Design: Capacitor-Start
Ins. Class: BPhase: 1
Item: Instant Reverse MotorVoltage: 115/230
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Manual
Application: For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant ReversibilityHP: 3/4
Nameplate RPM: 1725RPM Range: 1701-1800
Motor Bearings: BallMotor Application: Garage/Gate Opener
Frame: 56Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Motor Mounting Position: All Angle
Country of Origin (subject to change): Mexico

Description

Instant Reverse Motor, Capacitor-Start, Open Dripproof, 3/4 HP, 1725 Nameplate RPM, 56 Frame, Voltage 115/230, 13.2/6.6 Full Load Amps, 1 Phase, 60 Hz, Rigid Base Motor Mounting Type, Motor Mounting Position All Angle, Ball Motor Bearings, Manual Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Number of Wires 7, Standards UL Recognized, CSA Certified, and CE Certified

Reviews