KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Instant Rev Motor, 1/2 HP, 1625 RPM, 115 V

MARATHON MOTORS| Zoro #: G0449276| Mfr #: 5KCP36NNB671U

$323.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449276 Mfr #: 5KCP36NNB671U
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BasePhase: 1
Frame: 56Motor Thermal Protection: Manual
Motor Application: Garage/Gate OpenerHP: 1/2
Item: Instant Reverse MotorMotor Mounting Position: All Angle
Application: For Mechanical Doors, Gates and HoistsMotor Shaft Design: Keyed
Nameplate RPM: 1625/1325Number of Wires: 3
Ambient Temperature: 40 Degrees CMotor Service Factor: 1.00
Motor Enclosure Design: Open DripproofRPM Range: 1601-1700
Hz: 60/50Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Motor Design: Permanent Split CapacitorVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 5.4Standards: UL Recognized, CSA Certified, and CE Certified
Country of Origin (subject to change): Mexico

Description

Instant Reverse Motor, Permanent Split Capacitor, Open Dripproof, 1/2 HP, 1625/1325 Nameplate RPM, 56 Frame, Voltage 115, 5.4 Full Load Amps, 1 Phase, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Ball Motor Bearings, Manual Motor Thermal Protection, 1.00 Motor Service Factor, Ambient Temperature 40 Degrees C, Motor Shaft Design Keyed, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Number of Wires 3

Reviews